1 x 24 in. Framed Mirror and Vanity Mirror Rectangular in Brass
Evermore 1 x 24 in. Framed Mirror and Vanity Mirror Rectangular in Brass
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Bathroom
- Collection:
- Evermore
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 40 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Length:
- 1 in
- Material:
- Metal, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror, Vanity Mirror
- Shape:
- Rectangular
- Style:
- Contemporary
- Weight:
- 18 lb
- Width:
- 24 in