This product requires certification to purchase.

30 x 1 x 30 in. Flat Edge Square Framed Mirror in Black

You last purchased this on
 
Elegant Lighting

Evermore 30 x 1 x 30 in. Flat Edge Square Framed Mirror in Black

Brand image
You last purchased this on
 
Elegant Lighting

Evermore 30 x 1 x 30 in. Flat Edge Square Framed Mirror in Black

  • Fast #
  • Part #EMR803030BK
  • Item #10262509
  • Manufacturer Part #MR803030BK
5 out of 5 Customer Rating
1 x 30 in. Flat Edge Square Framed Mirror in Black

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Evermore
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
30 in
Installation Type:
Wall Mount
Length:
1 in
Material:
Iron, Glass, Wood
Material Type:
MDF
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Square
Style:
Transitional
Weight:
18 lb
Width:
30 in



Customers Also Bought
1–6 of 18 items
Part #RFM3636CC3BKF
Item #9931478
5 out of 5 Customer Rating
Requires Certification
Part #EMR43036BK
Item #9433441
4.5 out of 5 Customer Rating
Requires Certification
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC2SNF
Item #8981491
4.7 out of 5 Customer Rating
Requires Certification
Part #J650M22BW
Item #9046753
4.1 out of 5 Customer Rating
Requires Certification
Part #JE444M48MCA
Item #8327461
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EMR802440BR
Item #10098791
5 out of 5 Customer Rating
Requires Certification
Part #EMR42736BR
Item #9695345
5 out of 5 Customer Rating
Requires Certification
Part #EMR43048BK
Item #10079628
3.8 out of 5 Customer Rating
Requires Certification
Part #EMR4037BK
Item #7814437
4.1 out of 5 Customer Rating
Requires Certification
Part #EMR43660BK
Item #10079651
5 out of 5 Customer Rating
Requires Certification
Part #EMR43040S
Item #9695349
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing