1 x 36 in. Framed Mirror and Vanity Mirror Rectangular in Black
Monet 1 x 36 in. Framed Mirror and Vanity Mirror Rectangular in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Bathroom
- Collection:
- Monet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Clear
- Height:
- 60 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Length:
- 1 in
- Material:
- Glass, Metal, Wood
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror, Vanity Mirror
- Shape:
- Rectangular
- Style:
- Contemporary
- Weight:
- 42.5 lb
- Width:
- 36 in