This product requires certification to purchase.

28 x 42 x 1 in. Metal Frame Rectangular Mirror in Black

You last purchased this on
 
Elegant Lighting

Monet 28 x 42 x 1 in. Metal Frame Rectangular Mirror in Black

Brand image
You last purchased this on
 
Elegant Lighting

Monet 28 x 42 x 1 in. Metal Frame Rectangular Mirror in Black

  • Fast #
  • Part #EMR4077BK
  • Item #7815239
  • Manufacturer Part #MR4077BK
5 out of 5 Customer Rating
Metal Frame Rectangular Mirror

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal framed rectangle shape
  • Four metal hanger welded to the back of the frame for easy installation
  • Can be hung both vertical and horizontal position
  • High quality construction with a timeless design
  • Contemporary sleek design
  • Clear mirror
  • Comes completely assembled
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Monet
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
ETL Listed:
No
Height:
42 in
Installation Type:
Horizontal, Vertical
Length:
28 in
Lighting Style:
Contemporary
Material:
Glass, MDF, Metal, Wood
Product Type:
Mirror
Shape:
Rectangular
Size:
28 in x 42 in x 1 in
Style:
Contemporary
UL Listed:
No
Weight:
25.96 lb
Width:
28 in



Customers Also Bought
1–6 of 18 items
Part #EMR43660BK
Item #10079651
5 out of 5 Customer Rating
Requires Certification
Part #EMR4078BR
Item #7814699
5 out of 5 Customer Rating
Requires Certification
Part #RFM3642CC2SNF
Item #9344972
5 out of 5 Customer Rating
Requires Certification
Part #RFM3642CC2BKF
Item #9632479
4.7 out of 5 Customer Rating
Requires Certification
Part #EMR43640S
Item #10079648
5 out of 5 Customer Rating
Requires Certification
Part #EMR42736BR
Item #9695345
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EMR42736BR
Item #9695345
5 out of 5 Customer Rating
Requires Certification
Part #EMR43660BK
Item #10079651
5 out of 5 Customer Rating
Requires Certification
Part #EMR43040S
Item #9695349
3.2 out of 5 Customer Rating
Requires Certification
Part #EMR43048BK
Item #10079628
3.8 out of 5 Customer Rating
Requires Certification
Part #EMR43036BK
Item #9433441
4.5 out of 5 Customer Rating
Requires Certification
Part #EMR4037BK
Item #7814437
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing