30 x 1 in. Mirror Rectangular in Blacks
Monet 30 x 1 in. Mirror Rectangular in Blacks
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Monet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Glass, Metal, Wood
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 36 in x 1 in
- Style:
- Mid-century Modern
- Weight:
- 16.08 lb
- Width:
- 1 in