30 x 40 in. Flat Edge Rectangular Vanity Mirror in Silver
Monet 30 x 40 in. Flat Edge Rectangular Vanity Mirror in Silver
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Monet
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1 in
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Contemporary, Mid-century Modern
- Material:
- Glass, Metal, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 1 in x 40 in
- Weight:
- 24.44 lb
- Width:
- 30 in