This product requires certification to purchase.

40W 8-Light Candelabra E-12 LED Pendant/Island Light in Gold

Elegant Lighting

Sienna 40W 8-Light Candelabra E-12 LED Pendant/Island Light in Gold

  • Fast #
  • Part #E2502D31SG
  • Item #10204487
  • Manufacturer Part #2502D31SG
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Sienna 40W 8-Light Candelabra E-12 LED Pendant/Island Light in Gold

  • Fast #
  • Part #E2502D31SG
  • Item #10204487
  • Manufacturer Part #2502D31SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum hanging height of 33.3 inches and maximum hanging height of 60.9 inches
  • Suspended from a hanging 46 inch long rod and sloped ceiling adaptable with a durable swivel could be mounted on vaulted or angled ceilings
  • Requires 8 E12 bulbs (bulbs are not provided)
  • Assembly is required
  • Crafted from iron and solid clear crystals
  • 8 lights that illuminate up and down, fixture is dimmable
  • Light is diffused by the beautiful clear crystal rods
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sienna
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
24 in
Installation Type:
Ceiling Mount
Length:
31 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G25
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Metal, Crystal, Glass
Minimum Height:
33-5/16 in
Number of Lights:
8
Overall Height:
60-29/32 in
UL Listed:
No
UPC:
842814196773
Volts:
110/125V
Watts:
40 W
Width:
31 in