This product requires certification to purchase.

20W 1-Light Vanity Fixture in Chrome

Elegant Lighting

Valetta 20W 1-Light Vanity Fixture in Chrome

  • Fast #
  • Part #E3501W24C
  • Item #7814951
  • Manufacturer Part #3501W24C
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Valetta 20W 1-Light Vanity Fixture in Chrome

  • Fast #
  • Part #E3501W24C
  • Item #7814951
  • Manufacturer Part #3501W24C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Faceted crystal octagonal crystals cover both ends as a charming finishing touch
  • Illuminated with integrated led chips
  • Can be mounted vertically or horizontally
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Valetta
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
4-7/10 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Luxe, Modern
Lumens:
1400
Material:
Crystal, Stainless Steel, Glass
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Dry Locations
UPC:
842814118614
Volts:
110V
Watts:
20 W
Width:
24-2/5 in