Cabinet Knob Handle with Screw in Satin Nickel
Brenton Cabinet Knob Handle with Screw in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brenton cabinet knob
- Projection: 1"
- Color: Silver/Nickel/Chrome
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
Specifications
- Collection:
- Brenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 1 in