This product requires certification to purchase.

4-1/2 in. Arc Cabinet Pull with 2-Screw in Satin Nickel

You last purchased this on
 
Elements

Capri 4-1/2 in. Arc Cabinet Pull with 2-Screw in Satin Nickel

  • Fast #
  • Part #E4690SN
  • Item #4625800
  • Manufacturer Part #4690SN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elements

Capri 4-1/2 in. Arc Cabinet Pull with 2-Screw in Satin Nickel

  • Fast #
  • Part #E4690SN
  • Item #4625800
  • Manufacturer Part #4690SN
4.2 out of 5 Customer Rating

X Points
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Capri cabinet pull
  • Center-to-center: 96 mm
  • Projection: 1-3/16"
  • Packed with two 1/4" x 1" screws
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • Two 1 in and two 1-3/4 in breakaway screws included
  • Features higher hand clearance great for universal design and aging in place
  • Requires Certification

Specifications

Collection:
Capri
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/16 in
Hardware Type:
Cabinet Pull
Length:
4-1/2 in
Material:
Zinc
Shape:
Arch
Style:
Transitional
Width:
7/16 in