This product requires certification to purchase.

1-1/4 in. Zinc Cabinet Knob in Satin Nickel

You last purchased this on
 
Elements

Florence 1-1/4 in. Zinc Cabinet Knob in Satin Nickel

Brand image
You last purchased this on
 
Elements

Florence 1-1/4 in. Zinc Cabinet Knob in Satin Nickel

  • Fast #
  • Part #E2980SN
  • Item #4625844
  • Manufacturer Part #2980SN
4 out of 5 Customer Rating
1-1/4 in. Zinc Cabinet Knob

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Florence Cabinet Knob
  • Projection: 1-1/8"
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
  • Requires Certification

Specifications

Collection:
Florence
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
1 in
Hardware Type:
Cabinet Knob
Height:
1-1/8 in
Length:
1-1/4 in
Material:
Zinc
Shape:
Round
Style:
Traditional
Width:
1-1/4 in