This product requires certification to purchase.

3-11/16 in. 3-Hole Cabinet Pull with 2-Screw and Silver Medallion Finish in Gun Metal

You last purchased this on
 
Elements

Florence 3-11/16 in. 3-Hole Cabinet Pull with 2-Screw and Silver Medallion Finish in Gun Metal

  • Fast #
  • Part #E2981DACM
  • Item #4625824
  • Manufacturer Part #2981DACM
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elements

Florence 3-11/16 in. 3-Hole Cabinet Pull with 2-Screw and Silver Medallion Finish in Gun Metal

  • Fast #
  • Part #E2981DACM
  • Item #4625824
  • Manufacturer Part #2981DACM
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Gun Metal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Florence cabinet pull
  • Center to center: 3"
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • Requires Certification

Specifications

Collection:
Florence
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Depth:
1-1/8 in
Hardware Type:
Cabinet Pull
Length:
3-11/16 in
Material:
Zinc
Style:
Traditional
Width:
1-5/16 in