This product requires certification to purchase.

1 in. Square Cabinet Knob with 2-Screw in Polished Chrome

You last purchased this on
 
Elements

Glendale 1 in. Square Cabinet Knob with 2-Screw in Polished Chrome

  • Fast #
  • Part #E525PC
  • Item #4625827
  • Manufacturer Part #525PC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elements

Glendale 1 in. Square Cabinet Knob with 2-Screw in Polished Chrome

  • Fast #
  • Part #E525PC
  • Item #4625827
  • Manufacturer Part #525PC
4.1 out of 5 Customer Rating

X Points
Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Glendale cabinet knob
  • Projection: 15/16"
  • One 8-32 x 1" and 1-3/4" break-away screw (included)
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • One 1 in and one 1-3/4 in breakaway screws included
  • Requires Certification

Specifications

Collection:
Glendale
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15/16 in
Diameter - Base:
1/4 in
Hardware Type:
Cabinet Knob
Length:
1-1/8 in
Material:
Zinc
Shape:
Square
Style:
Transitional
Width:
1-1/16 in