This product requires certification to purchase.

1-1/8 in. Cabinet with Screw in Brushed Oil Rubbed Bronze

You last purchased this on
 
Elements

Kenner 1-1/8 in. Cabinet with Screw in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #E3970DBAC
  • Item #4625846
  • Manufacturer Part #3970-DBAC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elements

Kenner 1-1/8 in. Cabinet with Screw in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #E3970DBAC
  • Item #4625846
  • Manufacturer Part #3970-DBAC
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gatsby cabinet knob
  • Projection: 1"
  • One 8-32 x 1" and 1-3/4" break-away screw (included)
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • One 1 in and one 1-3/4 in breakaway screws included
  • Requires Certification

Specifications

Collection:
Kenner
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1-1/16 in
Diameter - Base:
3/4 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc
Style:
Traditional
Width:
1-1/4 in