272 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw in Satin Nickel
Naples 272 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Naples cabinet pull
- Center-to-center: 192 mm
- Projection: 1-3/8"
- Packed with two 1/4" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Features higher hand clearance great for universal design and aging in place
Specifications
- Collection:
- Naples
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Length:
- 10-11/16 in
- Material:
- Steel
- Style:
- Contemporary
- Width:
- 1/2 in