This product requires certification to purchase.

6 in. Cabinet Bar Pull with 2-Screw in Satin Nickel

You last purchased this on
 
Elements

Sedona 6 in. Cabinet Bar Pull with 2-Screw in Satin Nickel

  • Fast #
  • Part #E600SN
  • Item #4246245
  • Manufacturer Part #600SN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elements

Sedona 6 in. Cabinet Bar Pull with 2-Screw in Satin Nickel

  • Fast #
  • Part #E600SN
  • Item #4246245
  • Manufacturer Part #600SN
3.4 out of 5 Customer Rating

X Points
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sedona cabinet pull
  • Center to center 128 mm
  • Projection: 1-1/4"
  • Packed with one 8/32" x 1-1/8" screw
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • Two 1 in and two 1-3/4 in breakaway screws included
  • Requires Certification

Specifications

Collection:
Sedona
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
5/16 in
Hardware Type:
Cabinet Pull
Length:
6 in
Material:
Steel
Style:
Contemporary
Width:
11/16 in