6-1/4 in. Square Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze
Somerset 6-1/4 in. Square Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Somerset cabinet pull
- Center-to-center: 128 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Two 1 in and two 1-3/4 in breakaway screws included
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 6-5/16 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 9/16 in