6-1/4 in. Square Cabinet Pull with 2-Screw in Satin Nickel
Somerset 6-1/4 in. Square Cabinet Pull with 2-Screw in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Somerset Cabinet Pull
- Center-to-Center: 128 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 6-1/4 in
- Material:
- Zinc
- Style:
- Contemporary