5-1/8 in. 3-Hole Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze
Westbury 5-1/8 in. 3-Hole Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Westbury cabinet pull
- Center-to-center: 3"
- Projection: 15/16"
- Packed with two 8/32" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
Specifications
- Collection:
- Westbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 15/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-3/16 in
- Material:
- Zinc
- Style:
- Transitional
- Width:
- 13/16 in