1 gal Fiber Duct Sealant in Grey
1 gal Fiber Duct Sealant in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-84
- Application:
- Commercial, Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Material:
- Fiber
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- Temperature Range:
- 40 to 110 Deg F
- UL Listed:
- Yes