This product requires certification to purchase.

1 in. x 10 ft. 22 ga Steel Hanger Strap

You last purchased this on
 
Elgen Manufacturing

1 in. x 10 ft. 22 ga Steel Hanger Strap

  • Fast #
  • Part #EHS22FT
  • Item #7345299
  • Manufacturer Part #HS22
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

1 in. x 10 ft. 22 ga Steel Hanger Strap

  • Fast #
  • Part #EHS22FT
  • Item #7345299
  • Manufacturer Part #HS22
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Heating, Air Conditioning
Coating:
Galvanized
FM Approved:
No
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
10 ft
Material:
Steel
NSF Certified:
No
Product Type:
Hanger Strap
UL Listed:
No
Width:
1 in