This product requires certification to purchase.

10 ft. Super Rail

You last purchased this on
 
Elgen Manufacturing

10 ft. Super Rail

  • Fast #
  • Part #EEVR0066
  • Item #7032679
  • Manufacturer Part #EVR0066
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

10 ft. Super Rail

  • Fast #
  • Part #EEVR0066
  • Item #7032679
  • Manufacturer Part #EVR0066
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
22 ga
Length:
10 ft
Material:
Steel
V RS Type:
Rail Systems
Width:
2 in