10 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round
10 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 10 in
- Gauge (metal):
- 24 ga
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Aluminum, Steel, Stainless Steel
- Vent Duct Shape:
- Round