10 in. Duct Round Takeoff Aluminum and Galvanized Metal Round to Rectangular
10 in. Duct Round Takeoff Aluminum and Galvanized Metal Round to Rectangular
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 12-3/4 in
- Length:
- 6-3/4 in
- Material:
- Aluminum, Metal
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 16 in