This product requires certification to purchase.

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

You last purchased this on
 
Elgen Manufacturing

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #ESF0805HD
  • Item #4531355
  • Manufacturer Part #SF0805-HD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #ESF0805HD
  • Item #4531355
  • Manufacturer Part #SF0805-HD
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 84
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
10 in
Gauge (metal):
24 ga
Height:
9-3/4 in
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round