This product requires certification to purchase.

10 x 2 in. Rail

You last purchased this on
 
Elgen Manufacturing

10 x 2 in. Rail

  • Fast #
  • Part #EVR0065
  • Item #4531372
  • Manufacturer Part #VR0065
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

10 x 2 in. Rail

  • Fast #
  • Part #EVR0065
  • Item #4531372
  • Manufacturer Part #VR0065
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Bundle: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
22 ga
Length:
10 ft
Material:
Steel
Width:
2 in