12 in. Duct Round Takeoff Galvanized Steel in Round Duct
12 in. Duct Round Takeoff Galvanized Steel in Round Duct
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 12 in
- Gauge (metal):
- 26 ga
- Height:
- 12-3/4 in
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 8-3/4 in