This product requires certification to purchase.

12 in. Steel Damper Sleeve

Elgen Manufacturing

12 in. Steel Damper Sleeve

  • Fast #
  • Part #ESF4030EE126
  • Item #7603118
  • Manufacturer Part #SF4030-EE
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

12 in. Steel Damper Sleeve

  • Fast #
  • Part #ESF4030EE126
  • Item #7603118
  • Manufacturer Part #SF4030-EE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets SMACNA requirements - 2005 3rd edition section 4.8 Figure 4-6
  • Made from one piece of metal
  • Welded seam for added strength and low leakage bead and crimp on one side
  • Union made yellow label
  • Requires Certification

Documents


Specifications

Diameter:
12 in
Gauge (metal):
24 ga
Height:
9-1/4 in
Material:
Aluminum, Steel
Product Type:
Damper Sleeve
UL Listed:
No