This product requires certification to purchase.

120 in. 26 ga. Galvanized Steel S Cleat

Elgen Manufacturing

120 in. 26 ga. Galvanized Steel S Cleat

  • Fast #
  • Part #EEG0930
  • Item #4878569
  • Manufacturer Part #EG0930
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

120 in. 26 ga. Galvanized Steel S Cleat

  • Fast #
  • Part #EEG0930
  • Item #4878569
  • Manufacturer Part #EG0930
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 10 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
120 in
Length:
120 in
Material:
Steel
Material Type:
304
Width:
1 in