This product requires certification to purchase.

120 in. Galvanized Steel S Cleat

You last purchased this on
 
Elgen Manufacturing

120 in. Galvanized Steel S Cleat

  • Fast #
  • Part #EEG0920
  • Item #4636702
  • Manufacturer Part #EG0920
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

120 in. Galvanized Steel S Cleat

  • Fast #
  • Part #EEG0920
  • Item #4636702
  • Manufacturer Part #EG0920
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
120 in
Length:
120 in
Material:
Steel
Material Type:
304
Width:
1 in