14 in. Adhesive Saddle with Heavy Duty Stand-Off and Scoop
14 in. Adhesive Saddle with Heavy Duty Stand-Off and Scoop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 14 in
- Material:
- Steel