2 in. x 10 ft. 26 ga Galvanized Turning Vane
2 in. x 10 ft. 26 ga Galvanized Turning Vane
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 2 in