24 ga Galvanized Drive Cleat
24 ga Galvanized Drive Cleat
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Duct Cleat Shape:
- Drive Cleat
- Gauge (metal):
- 24 ga
- Length:
- 120 in
- Material:
- Steel
- Material Type:
- 304, 314
- Width:
- 1 in