3 in. Wire Rope with Fixed Loop 10 Pack
3 in. Wire Rope with Fixed Loop 10 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3 in
- Length:
- 15 ft
- Material:
- Zinc
- Package Quantity:
- Pack of 10