4 in. 1-Wall Rail
4 in. 1-Wall Rail
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 100 ft
- Material:
- Steel
- V RS Type:
- Rail Systems
- Vent Duct Shape:
- Rectangular
- Width:
- 4 in