5 ft. x 18 in. 26 ga Smoke Pipe
5 ft. x 18 in. 26 ga Smoke Pipe
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 18 in
- Gauge (metal):
- 26 ga
- Length:
- 5 ft
- Material:
- Steel
- Vent Duct Shape:
- Round