5 ft. x 8 in. 26 ga Smoke Pipe
5 ft. x 8 in. 26 ga Smoke Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 200-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Smoke Pipe
- Vent Duct Shape:
- Round