5 gal Duct Liner Adhesive
5 gal Duct Liner Adhesive
Frequently Purchased Together
Product Details
Product Details
- Non-corrosive: No pitting or corrosion after 7 days aging of the sealant on metals that were in water at 160° F; test was preceded by a 24 hour cure at 77° F
- Wt. per gallon: 12 to 13 pounds - ASTM D71-72
- Water immersion: No affect after three weeks in water at 120° F
- Bubble formation: Will not exceed 25% of surface after 72 hours at 160° F
- Toxicity: Non-toxic under normal use - Do not take internally
- Composition: Butyl rubber, resins, inert pigments
- Adhesion: Adheres to oily metal surfaces, painted and unpainted galvanized steel or aluminum
- Flexibility: No cracking, separation or loss of adhesion of a 3/8 in diameter bead on galvanized steel when bent at –60° F over a 1/2 in mandrel
- Percent shrinkage: 15% maximum
Documents
Specifications
- ASTM:
- ASTM C-771-74, ASTM D-1729-69, ASTM D-2202, ASTM D-71-72, ASTM D-93-79, ASTM E-96
- Color Finish Category:
- Greys
- Color Finish Name:
- White
- Length:
- 11-9/10 in
- Maximum Temperature:
- 210
- Product Type:
- Duct Sealant
- Size:
- 5 gal