This product requires certification to purchase.

5 in. Smoke Pipe

You last purchased this on
 
Elgen Manufacturing

5 in. Smoke Pipe

  • Fast #
  • Part #ESMP55
  • Item #4531374
  • Manufacturer Part #SMP5-5
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

5 in. Smoke Pipe

  • Fast #
  • Part #ESMP55
  • Item #4531374
  • Manufacturer Part #SMP5-5
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 300
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Gauge (metal):
26 ga
Length:
5 ft
Material:
Steel
Vent Duct Shape:
Round