This product requires certification to purchase.

5 in. Starting Collar Galvanized Steel 6 in. Round

You last purchased this on
 
Elgen Manufacturing

5 in. Starting Collar Galvanized Steel 6 in. Round

  • Fast #
  • Part #ESF0020HD
  • Item #4695524
  • Manufacturer Part #SF0020HD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

5 in. Starting Collar Galvanized Steel 6 in. Round

  • Fast #
  • Part #ESF0020HD
  • Item #4695524
  • Manufacturer Part #SF0020HD
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
5 in
Gauge (metal):
24 ga
Height:
6 in
Material:
Steel
Vent Duct Shape:
Round