54 gal Duct Liner Adhesive
54 gal Duct Liner Adhesive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-flammable, no unpleasant odors or hazardous fumes, safe to use in enclosed areas
- Easy clean-up with warm water
- Good wet tack
- Fast drying with high tack
- Excellent coverage
- Contains zero VOC
- Meet requirements for Iowa precision coil lines
- LEED compliant
- Meets requirements of NFPA 90A and 90B
Documents
Specifications
- ASTM:
- ASTM C-916
- Color Finish Category:
- Whites
- Color Finish Name:
- Black, White
- Length:
- 2-9/10 in
- Maximum Temperature:
- 180
- Product Type:
- Duct Sealant
- Size:
- 55 gal