This product requires certification to purchase.

6 in. 22 ga Galvanized Bolt-on Cleat

You last purchased this on
 
Elgen Manufacturing

6 in. 22 ga Galvanized Bolt-on Cleat

  • Fast #
  • Part #EEG0540
  • Item #4531352
  • Manufacturer Part #EG0540
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

6 in. 22 ga Galvanized Bolt-on Cleat

  • Fast #
  • Part #EEG0540
  • Item #4531352
  • Manufacturer Part #EG0540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Brand Model Compatibility:
TDC Flange, TDF Flange
Duct Cleat Shape:
Bolt-on Cleat
Gauge (metal):
22 ga
Length:
6 in
Material:
Galvanized
Material Type:
304
Width:
1-1/16 in