6 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
6 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Height:
- 11-3/4 in
- Length:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular