6 in. 24 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod
6 in. 24 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 210-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Gauge (metal):
- 24 ga
- Height:
- 9-3/4 in
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Conical Takeoff with Super Standoff
- Rod Size (in):
- 3/8 in
- Vent Duct Shape:
- Round
- With Damper:
- Yes