This product requires certification to purchase.

72 in. 20 ga Stainless Steel Duct Cleat

You last purchased this on
 
Elgen Manufacturing

72 in. 20 ga Stainless Steel Duct Cleat

  • Fast #
  • Part #EEG0542
  • Item #7359863
  • Manufacturer Part #EG0542
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

72 in. 20 ga Stainless Steel Duct Cleat

  • Fast #
  • Part #EEG0542
  • Item #7359863
  • Manufacturer Part #EG0542
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Brand Model Compatibility:
C Flange, F Flange, J Flange
Gauge (metal):
20 ga
Length:
72 in
Material:
Stainless Steel
Material Type:
304, 314
Width:
1-1/16 in