8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 140-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 11-3/4 in
- Length:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in