This product requires certification to purchase.

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

You last purchased this on
 
Elgen Manufacturing

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #ESF0795HD
  • Item #4531384
  • Manufacturer Part #SF0795-HD
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #ESF0795HD
  • Item #4531384
  • Manufacturer Part #SF0795-HD
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 112
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
8 in
Gauge (metal):
24 ga
Height:
9-3/4 in
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round