This product requires certification to purchase.

12 in. 24 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod

You last purchased this on
 
Elgen Manufacturing

12 in. 24 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod

  • Fast #
  • Part #ESF0810HD
  • Item #4531367
  • Manufacturer Part #SF0810-HD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

12 in. 24 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod

  • Fast #
  • Part #ESF0810HD
  • Item #4531367
  • Manufacturer Part #SF0810-HD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
24 ga
Height:
9-3/4 in
Length:
16 in
Material:
Steel
Product Type:
Conical Takeoff with Super Standoff
Rod Size (in):
3/8 in
Vent Duct Shape:
Round
With Damper:
Yes