E-55
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Brand Model Compatibility:
- C Flange, F Flange, J Flange
- Collection:
- E-55
- Gauge (metal):
- 20 ga
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Package Quantity:
- Box of 250
- Width:
- 1-1/16 in