Frequently Purchased Together
Product Details
Product Details
- Meets 2005 SMACNA standards for pressure class & gauges
- Elgen's access door with hinge and cam lock frame is used to access the inside of rectangular ductwork
- Double paneled with front and back metal plates and 1" insulation
- Regular doors can be used up to 4"wg
- High pressure doors can be used up to 10"wg
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 10 in
- Material:
- Steel
- Width:
- 10 in